Beli clamp meter ac dc current di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tenmars Tang Ampere Autoranging AC/DC
    Mulai

    Rp5.899.900

    Tenmars Tang Ampere Autoranging AC/DC
    Deskripsi:
    Tenmars TM-1015 is a clamp meter for measuring electrical parameters under the Tenmars brand of Taiwan. This is an affordable clamp meter but the quality is not inferior to any productThe Tenmars TM-1015 clamp meter has a compact, simple , easy -to- use , user - friendly design . When comparing Tenmars TM-1015 with other similar products on the market , this will surely be a great choice for you. Prestigious, quality, genuine products
    atribut:
    • Clamp Diameter (mm): 30
    • Maximum Measuring Current (A): 400
    • Number of Impressions (count): 4000
    • Alternating Current: DC : 10 mA – 400 A, ± (2.0% + 10)
    • DC Voltage: 0.1 mV – 600V, ± (0.8% + 2)
    • Resistance (MΩ): 0 - 40, ± (1% + 3)
    • Dimension (LxWxH) (mm): 205x64x39
  2. GVDA Digital Clamp Meter
    Mulai

    Rp539.900

    GVDA Digital Clamp Meter
    Deskripsi:
    GVDA Clamp Meter is an intelligent true effective value multimeter, Intelligent identification and manual function are integrated, which can measure AC and DC voltage, AC and DC current, resistance, capacitance, continuity, diode, NCV,etc.; It is the best choice for professional electrician, engineer, electronic enthusiast or family use.
    atribut:
    • Display Count: 6000
  3. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

  4. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

  5. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  6. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  7. Hioki Clamp On AC / DC Hitester
    Mulai

    Rp7.599.900

    Hioki Clamp On AC / DC Hitester
    atribut:
    • Measurement Function: Continuity
    • Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
    • Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
    • Detection Method: True effective value rectification (RMS)
    • Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
    • Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
  8. FLUKE Tang Ampere
    Mulai

    Rp1.599.900

  9. Besantek Tang Ampere AC/DC Leakage
    Mulai

    Rp33.999.900

    Besantek Tang Ampere AC/DC Leakage
    Deskripsi:
    The Besantek BST-LT04 AC Leakage Clamp Meter, AC/DC 600V, 1V ResolutionWhat's In The Box:(1) Instruction Manual(1) Test Leads(1) Soft Pouch(1) Battery
    atribut:
    • Frequency Selection: 50/60 Hz and Wide.
  10. MASTECH Clamp Multimeter AC/DC (Multitester)
    Mulai

    Rp2.699.900

    MASTECH Clamp Multimeter AC/DC (Multitester)
    Deskripsi:
    Mastech MS2138R Clamp Multimeter AC/DCTang Ampere AC DC berkualitas Industrial dari MastechSeri ini merupakan salah satu tipe dengan fitur lengkap dan spesifikasi tinggi.Ideal bagi yang memerlukan perkakas Multimeter berkualitas baik, dengan fitur lengkap, dan spesifikasi tinggi.
  11. Tenmars Tang Ampere AC/DC
    Mulai

    Rp7.099.900

    Tenmars Tang Ampere AC/DC
    Deskripsi:
    he Tenmars TM-2013 power meter is a measuring device favored by Tenmars with many features. This clamp meter supports both AC and DC measurements. In addition, Tenmars TM-2013 is also equipped with an LCD screen with Blacklit technology. This technology of Tenmars helps TM-2013 display sharp, very clear under the sun.
    atribut:
    • Display: 6600 count
    • Measuring Range: AC voltage: 0 to 750V; AC current: 0 to 660A; DC voltage: 0 to 1000V; DC current: 0 to 660A; resistance: 0.1Ω to 4000Ω; Frequency: 1Hz to 660KHz
    • Dimension (LxWxH) (mm): 252x91x22
    • Maximum Conductor Size (mm): 40
    • Maximum Current (A) : 660
  12. Custom AC/DC Clamp Meter
    Mulai

    Rp2.999.900

    Custom AC/DC Clamp Meter
    Deskripsi:
    -A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.
    atribut:
    • Detection Method: True RMS method (True RMS)
    • Alternating Current (A): 0.20 to 400.0
    • Battery Life (hour): Approximately 100
    • Clamp Diameter (mm): 24
    • Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
    • DC Current (A): 0.20 to 400.0
    • Depth (mm): 28
    • Display: LCD
    • Height (mm): 152
    • Maximum Display Count: 4000
    • Maximum Measurement Conductor Diameter (mm): 24
    • Maximum Measuring Current (A): 399.9
    • Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
    • Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
    • Power Source: AAA Type dry batteries x 2 (included)
    • Range Switching: Auto
    • Sample Rate (time/s): Approx. 2
    • Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
    • Width (mm): 60
    • Width x Depth x Height (mm): 60x28x152
  13. TEKIRO Clam Meter Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    TEKIRO Clam Meter Digital
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  14. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  15. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.399.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  16. Aneng ANENG Digital Clamp Meter Voltage Tester
    Mulai

    Rp109.900

    Aneng ANENG Digital Clamp Meter Voltage Tester
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter  ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (mm): 183x65x32
    • Battery Type: 2 x AAA (Baterai Tidak Termasuk)
    • Material: ABS
Daftar Harga clamp meter ac dc current Terbaru March 2026
Tenmars Tang Ampere Autoranging AC/DCRp5.899.900
GVDA Digital Clamp MeterRp539.900
KYORITSU Tang Ampere Digital AC/DCRp3.299.900
Hioki Clamp On AC/DC HiTesterRp3.699.900
KYORITSU Tang Ampere Digital ACRp1.399.900
Hioki Tang Ampere ACRp1.299.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp1.999.900
Hioki Tang Ampere AC/DCRp8.499.900
Sanwa Instrument Tang Ampere DigitalRp1.199.900
KRISBOW Tang AmpereRp849.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)